52400-902A5
Description
52400-902A5 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # 52400-902A5
BDI # 1345964
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.87
Outside Diameter - Millimeter:
199.898
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
2 Single Cone | 2 Single Cup | 1 Cone Spacer
Assembly Components:
52400 (1) | 98400 (1) | 52618 (1) | 98788 (1) | K149547 (1)
Basic Number:
52400
Precision Class:
Standard
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7.87
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
10019-RU
Description
10019-RU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10019-RU
BDI # 26336298
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.87
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.87
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
INS-S2-407L-MOD;142036
Description
INS-S2-407L-MOD ; 142036 INSERT BRG, S-2000 SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 142036
BDI # 27293785
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
54.864
Other Features:
Double Row | With Set Screw | Modified
Inch - Metric:
Inch
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
165.862
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar