AAM016020016
Description
AAM016020016 SLEEVE BEARING ; 16MM ID X 20MM OD X 16MM L SAE 841
Part # AAM016020016
BDI # 18198846
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
20.06
FFM016020020
Description
FFM016020020 FLANGED BEARING ; NT123202 THRUST WASHER
Part # FFM016020020
BDI # 18198991
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
CFM014020022
Description
CFM014020022 FLANGED BEARING ; 14X20X22X26X3MM C93200 CAST BRONZE
Part # CFM014020022
BDI # 17053598
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.866
CBM016020020
Description
CBM016020020 SLEEVE BEARING ; 16MM ID X 20MM OD X 20MM L C93200 METRIC
Part # CBM016020020
BDI # 17053486
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
20.06
CBM015020025
Description
CBM015020025 SLEEVE BEARING ; 15MM ID X 20MM OD X 25MM L C93200 METRIC
Part # CBM015020025
BDI # 17053484
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.787
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
20.06