Page 1 of 2

Next

Compare
MX-W22222EALLKW33C3

COMPARE

MX-W22222EALLKW33C3

Description
MX-W22222EALLKW33C3 SPHR RLR BRG ; 110MMX200MMX71MM TAPRD BORE

NTN

Part # MX-W22222EALLKW33C3

BDI # 17148368

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
W-222

COMPARE

W-222

Description
W-222 JOURNAL ROLLER BEARING ; 4.331" BORE 7.874" OD

SCHEERER BEARING

Part # W-222

BDI # 24318137

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MX-W22222BLLKC3

COMPARE

MX-W22222BLLKC3

Description
MX-W22222BLLKC3 ; POR SN SAF SPW SPAW

NTN

Part # MX-W22222BLLKC3

BDI # 1224150

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MX-W22222K/HA2322M1

COMPARE

MX-W22222K/HA2322M1

Description
MX-W22222K/HA2322M1 SPHERICAL ROLLER BRG ; SN SAF SPW SPAW

NTN

Part # MX-W22222K/HA2322M1

BDI # 17148370

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
F5#W22222BL

COMPARE

F5#W22222BL

Description
F5#W22222BL ; POR SPW, SPAW

NTN

Part # F5#W22222BL

BDI # 17147269

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Wide Series
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY