T-222-16
Description
T-222-16 JOURNAL ROLLER BEARING, EXT INNER RACE 4.375" (SMARTCATALOG)
Part # T-222-16
BDI # 26315686
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.88
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring | Extended Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No