JU075CP0
Description
KDN.JU075CP0 RADIAL CONTACT BALL BRG ; 7.5" IDX8.25" ODX.5" WIDE 2 SEALS
Part # JU075CP0
BDI # 21439623
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU075XP0
Description
KDN.JU075XP0 FOUR POINT CONTACT BALL BRG ; 7.5" IDX8.25" ODX.5" WIDE 2 SEALS
Part # JU075XP0
BDI # 21439624
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)