21406-88-300
Description
GBC.21406-88-300 RADIAL BALL BEARING ; 0.375"X0.875"X0.281" SINGLE ROW
Part # 1604DC(GBC-300-COMPARABLE TO NICE)
BDI # 425927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21461-77-300
Description
GBC.21461-77-300 RADIAL BALL BEARING ; 0.312"X0.875"X0.281" SINGLE ROW
Part # 21461-77-300(GBC)
BDI # 425928
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270624
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
21405-88-300
Description
GBC.21405-88-300 RADIAL BALL BEARING ; 0.3125"X0.875"X0.281" SINGLE ROW
Part # 1603DC(GBC-300-COMPARABLE TO NICE)
BDI # 425925
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270553
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21462-77-300
Description
GBC.21462-77-300 RADIAL BALL BEARING ; 0.375"X8.75"X0.281" SINGLE ROW
Part # 21462-77-300(GBC)
BDI # 425930
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270625
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
31622-01-300
Description
GBC.31622-01-300 FLANGED BALL BEARING ; 0.25"X0.875"X0.25" SINGLE ROW
Part # 31622-01-300(GBC)
BDI # 426159
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement | 1" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium