KP4FS428

COMPARE

KP4FS428

Description
KP4FS428 AIRFRAME CONT BALL BRG ; 1/4"X0.901"X0.335" 2 SEAL

RBC BEARINGS

Part # KP4FS428

BDI # 794359

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.5
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.901

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP4FS464

COMPARE

KP4FS464

Description
KP4FS464 AIRFRAME CONT BALL BRG ; 1/4"X0.901"X0.335" 2 SEAL

RBC BEARINGS

Part # KP4FS464

BDI # 794360

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.5
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.901

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY