Page 1 of 2

Next

Compare
RMS-22-LL

COMPARE

RMS-22-LL

Description
RMS-22-LL CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RMS-22-LL

BDI # 208783

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | 2 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 447845
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
WCT-39-A

COMPARE

WCT-39-A

Description
WCT-39-A ROLLER THRUST BEARING ; W/OD SLEEVE 5.015" ID 9.375" OD

SCHEERER BEARING

Part # WCT-39-A

BDI # 21479031

Features

Height - Millimeter: 57.15
Bore 1 - Inch: 5.011
Height - Inch: 2.25
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 9.375
Other Features: With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
RMS-22

COMPARE

RMS-22

Description
RMS-22 CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # RMS-22

BDI # 208780

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 447843
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MMRJB4.1/2EVM

COMPARE

MMRJB4.1/2EVM

Description
MMRJB4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MMRJB4.1/2EVM

BDI # 1190999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 566423
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ4.1/2M

COMPARE

MRJ4.1/2M

Description
MRJ4.1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ4.1/2M

BDI # 17762518

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY