202520GM
Description
202520GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 50EA/PAK
Part # 202520GM
BDI # 361597
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
0.988
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
25.09
202508GF
Description
202508GF GF PLAIN BEARING ; NON-RETURNABLE 50EA/PAK
Part # 202508GF
BDI # 361594
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
GAR-FIL
Outside Diameter - Inch:
0.988
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
25.09
202515GM
Description
202515GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 50EA/PAK
Part # 202515GM
BDI # 361595
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
0.988
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.591
Outside Diameter - Millimeter:
25.09
202525GF
Description
202525GF GF PLAIN BEARING ; NON-RETURNABLE 50EA/PAK
Part # 202525GF
BDI # 361600
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
GAR-FIL
Outside Diameter - Inch:
0.988
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
25.09
202520MLG
Description
202520MLG MLG PLAIN BEARING ; NON-RETURNABLE 50EA/PAK
Part # 202520MLG
BDI # 361599
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
MLG
Outside Diameter - Inch:
0.988
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
25.09