Features
Height - Millimeter:
15
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
170
Height - Inch:
0.591
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.984
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
XLBA-8 1/4
Description
XLBA-8 1/4 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # XLBA-8 1/4
BDI # 26334137
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.984
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
71940-M-201
Description
71940-M-201 ANGULAR CONTACT BALL BEARING, 40 DEGREE CONTACT ANGLE (SMARTCATALOG)
Part # 71940-M-201
BDI # 26334733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.984
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LBA-6 1/2
Description
LBA-6 1/2 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # LBA-6 1/2
BDI # 26318786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.984
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)