10165-SP

Description
10165-SP 4-PT RADIAL BALL BEARING ; 7.999" ID 11.719 OD 2.5" W

SCHEERER BEARING

Part # 10165-SP

BDI # 21479106

Features

Enclosure: Open
Outer Race Width - Millimeter: 63.5
Other Features: Deep Groove | Through Hardened Steel Race Material
Inch - Metric: Inch
Outside Diameter - Inch: 11.719

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY