CFM025030020
Description
CFM025030020 FLANGED BEARING ; 25MM ID X 30MM OD X 20MM LG
Part # CFM025030020
BDI # 17053640
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
CFM025030025
Description
CFM025030025 FLANGED BEARING ; 25X30X25X39X3.5MM C93200 CAST BRONZE
Part # CFM025030025
BDI # 17053641
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
CBM025030030
Description
CBM025030030 SLEEVE BEARING ; 25MM ID X 30MM OD X 30MM L C93200 METRIC
Part # CBM025030030
BDI # 17053503
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
30.076
CFM025030030
Description
CFM025030030 FLANGED BEARING ; 25X30X30X39X3.5MM C93200 CAST BRONZE
Part # CFM025030030
BDI # 17053642
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.181
CBM025030025
Description
CBM025030025 SLEEVE BEARING ; 25MM ID X 30MM OD X 25MM L C93200 METRIC
Part # CBM025030025
BDI # 17053502
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
30.076