EW101901
Description
EW101901 THRUST WASHER ; 5/8 X 1-3/16 X 1/16 SAE 841
Part # EW101901
BDI # 17054470
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.197
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
30.404
EW101902
Description
EW101902 THRUST WASHER ; 5/8 X 1-3/16 X 3/32 SAE 841
Part # EW101902
BDI # 17054471
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.197
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.094
Outside Diameter - Millimeter:
30.404
EW101903
Description
EW101903 THRUST WASHER ; 5/8 X 1-3/16 X 1/8 SAE 841
Part # EW101903
BDI # 17054472
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.197
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
30.404