5615U
Description
5615U INSERT ROLLER BEARING ; 6-15/16" SHAFT DIA CONCENTRIC
Part # 10420821
BDI # 18141358
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
222.25
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
9515U
Description
9515U INSERT ROLLER BEARING ; 5-15/16" SHAFT DIA TAPRD ADPT
Part # 10426736
BDI # 18141921
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
196.596
Length Thru Bore - Inch:
7.74
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
9607U
Description
9607U INSERT ROLLER BEARING ; 6-7/16" SHAFT DIA TAPRD ADPT
Part # 10414771
BDI # 18141928
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
196.85
Length Thru Bore - Inch:
7.75
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
222.25
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5607U
Description
5607U INSERT ROLLER BEARING ; 6-7/16" SHAFT DIA CONCENTRIC
Part # 10407139
BDI # 18141356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
108.712
Inch - Metric:
Inch
Outside Diameter - Inch:
12.601
Length Thru Bore - Millimeter:
222.25
Length Thru Bore - Inch:
8.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar