XLBA-9 1/2
Description
XLBA-9 1/2 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # XLBA-9 1/2
BDI # 26311194
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.756
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)