6203-2RLDNR12
Description
PER.6203-2RLDNR12 DEEP GROOVE BALL BRG ; 19.05MM IDX40MM ODX12MM W
Part # 6203-2RLD-NR-12(S)
BDI # 22251835
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6203-ZZD-NR
Description
6203-ZZD-NR RADIAL BALL BEARING ; POR 17MM ID X 40MM OD X 12MM W 2 SHIELD
Part # 6203-ZZD-NR
BDI # 22251671
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6203-2RLDNR10
Description
PER.6203-2RLDNR10 DEEP GROOVE BALL BRG ; 15.875MMX40MMX12MM
Part # 6203-2RLD-NR-10(S)
BDI # 22251831
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes