NAU4LK204
Description
NAU4LK204 INSERT BEARING ; 20MM B POLY-ROUND WIDE INNER RING
Part # NAU4LK204
BDI # 23241302
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
20.7
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
34.2
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
NAU4LK204-12
Description
NAU4LK204-12 INSERT BEARING ; 3/4" B POLY-ROUND WIDE INNER RING
Part # NAU4LK204-12
BDI # 23241314
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
20.7
Other Features:
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
34.2
Outer Race Profile:
Cylindrical
Mounting Method:
Double Lock Collar Sleeve
2204-TVH
Description
2204-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 20MM
Part # 2204-TVH
BDI # 1139113
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2204-TVH-C3
Description
2204-TVH-C3 SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2204-TVH-C3
BDI # 1139114
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
BG6303E03
Description
BG6303E03 BEARING, 6303 D.SL C3 POLYREX EM BALL BRG POR (SMARTCATALOG)
Part # BG6303E03
BDI # 26941391
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No