KP10FS464

COMPARE

KP10FS464

Description
KP10FS464 AIRFRAME CONT BALL BRG ; 5/8"X1-15/16"X1/2" 2 SEAL

RBC BEARINGS

Part # KP10FS464

BDI # 794354

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.938

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP10FS428

COMPARE

KP10FS428

Description
KP10FS428 AIRFRAME CONT BALL BRG ; 5/8"X1-15/16"X1/2" 2 SEAL

RBC BEARINGS

Part # KP10FS428

BDI # 794353

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.938

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY