CFM045051025
Description
CFM045051025 FLANGED BEARING ; 45X51X25X57X3MM C93200 CAST BRONZE
Part # CFM045051025
BDI # 17053667
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.011
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
0.984
CFM045051028
Description
CFM045051028 FLANGED BEARING ; 45X51X28X57X3MM C93200 CAST BRONZE
Part # CFM045051028
BDI # 17053668
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.011
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.102
CFM045051032
Description
CFM045051032 FLANGED BEARING ; 45X51X32X57X3MM C93200 CAST BRONZE
Part # CFM045051032
BDI # 17053669
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.011
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.26
CFM045051045
Description
CFM045051045 FLANGED BEARING ; 45X51X45X57X3MM C93200 CAST BRONZE
Part # CFM045051045
BDI # 17053670
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.011
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772