G205KPRB11
Description
G205KPRB11 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # G205KPRB11
BDI # 1356202
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
2.04
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
07204-20629
Description
07204-20629 TAPERED ROLLER BEARING ; FOR AIRCRAFT LANDING WHEEL
Part # 07204-20629
BDI # 22837849
Features
Component:
Cup
Width - Millimeter:
12.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
51.816
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
07204-20629