CB-0305-04
Description
CB-0305-04 PLAIN BEARING ; 3/16" BORE 5/16" OD 1/2" LTB
Part # 104004
BDI # 522543
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
489235
FF-313-1
Description
FF-313-1 PLAIN BEARING ; 0.187"X0.313"X1/4"X3/8"X1/16"
Part # 102003
BDI # 522113
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Global Part Number GPN:
491000
CB-0305-06
Description
CB-0305-06 PLAIN BEARING ; 3/16" BORE 5/16" OD 3/4" LTB
Part # 104005
BDI # 522544
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489236
CB-0305-08
Description
CB-0305-08 PLAIN BEARING ; 3/16" BORE 5/16" OD 1" LTB
Part # 104006
BDI # 522545
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
1
Global Part Number GPN:
489237
FR-2/5-ZZ
Description
FR-2/5-ZZ DEEP GROOVE BALL BEARING ; FLANGED MINIATURE SHIELDED
Part # FR-2/5-ZZ
BDI # 198839
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.581
Other Features:
Miniature Bearing | 0.359" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.313
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No