CFM060070060
Description
CFM060070060 FLANGED BEARING ; 60X70X60X80X5MM C93200 CAST BRONZE
Part # CFM060070060
BDI # 17053682
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.759
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
CFM060070050
Description
CFM060070050 FLANGED BEARING ; 60X70X50X80X5MM C93200 CAST BRONZE
Part # CFM060070050
BDI # 17053681
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.759
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
1.969
CBM060070050
Description
CBM060070050 SLEEVE BEARING ; 60MM ID X 70MM OD X 50MM L C93200 METRIC
Part # CBM060070050
BDI # 17053540
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.759
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
70.076
CBM060070040
Description
CBM060070040 SLEEVE BEARING ; 60MM ID X 70MM OD X 40MM L C93200 METRIC
Part # CBM060070040
BDI # 17053539
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.759
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
70.076
CBM060070070
Description
CBM060070070 SLEEVE BEARING ; 60MM ID X 70MM OD X 70MM L C93200 METRIC
Part # CBM060070070
BDI # 17053541
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.759
Length Thru Bore - Millimeter:
70
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
2.756
Outside Diameter - Millimeter:
70.076