SUC207FG1

COMPARE

SUC207FG1

Description
SUC207FG1 STAINLESS INSERT BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUC207FG1

BDI # 25189914

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SUC207-23FG1

COMPARE

SUC207-23FG1

Description
SUC207-23FG1 INSERT BEARING ; 1-7/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUC207-23FG1

BDI # 20393888

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUC207-20FG1

COMPARE

SUC207-20FG1

Description
SUC207-20FG1 INSERT BEARING ; NON RETURNABLE

NTN

Part # SUC207-20FG1

BDI # 20393886

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
S62072RSFG1

COMPARE

S62072RSFG1

Description
S62072RSFG1 RADIAL BALL BEARING ; 35MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S62072RSFG1

BDI # 21973632

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
ZUC207-23

COMPARE

ZUC207-23

Description
ZUC207-23 INSERT BEARING ; 1-7/16"ID ZINC H1 FOOD GRADE GREASE

NTN

Part # ZUC207-23

BDI # 20393978

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Zinc Plated Through Hardened Steel

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY