Features
Height - Millimeter:
20
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45.491
Height - Inch:
0.787
Bore 2 - Inch:
1.791
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.879
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
BNW424640
Description
BNW424640 SLEEVE BEARING ; MTO 2-5/8"ID 2-7/8"OD 5"LG PTFE COMPOSIT
Part # BNW424640
BDI # 17052411
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.127
BNW424624
Description
BNW424624 SLEEVE BEARING ; MTO 2-5/8"ID 2-7/8"OD 3"LG PTFE COMPOSIT
Part # BNW424624
BDI # 17052409
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
73.127
BNW424620
Description
BNW424620 SLEEVE BEARING ; MTO 2-5/8"ID X 2-7/8"OD X 2-1/2"LG
Part # BNW424620
BDI # 17052408
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.127
BNW424632
Description
BNW424632 SLEEVE BEARING ; MTO 2-5/8"ID 2-7/8"OD 4"LG PTFE COMPOSIT
Part # BNW424632
BDI # 17052410
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.879
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
73.127