EE925179D-90016
Description
EE925179D-90016 TR BEARINGS CONE ; NON-RETURNABLE
Part # EE925179D-90016
BDI # 1355620
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Outside Diameter - Millimeter:
749.3
Bore - Millimeter:
457.073
Other Features:
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660479
Assembly Components:
EE925179D (1) | 925295 (2) | Y1S-925295 (1)
Basic Number:
EE925179
Precision Class:
Standard
EE925179D-90017
Description
EE925179D-90017 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Part # EE925179D-90017
BDI # 1355621
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Outside Diameter - Millimeter:
749.3
Bore - Millimeter:
457.073
Other Features:
1 Double Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660480
Assembly Components:
EE925179D (1) | 925295 (2) | Y1S-925295 (1)
Basic Number:
EE925179
Precision Class:
Standard
01B2300GR
Description
01B2300GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 23" POR
Part # 01B2300GR
BDI # 24714333
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.1
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B2300EX
Description
01B2300EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 23" POR
Part # 01B2300EX
BDI # 24714331
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.1
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
29.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar