BNW444832
Description
BNW444832 SLEEVE BEARING ; MTO 2-3/4"ID X 3"OD X 4"LG PTFE COMPOSIT
Part # BNW444832
BDI # 17052429
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
76.302
BNW444814
Description
BNW444814 SLEEVE BEARING ; MTO 2-3/4"ID 3"OD 1-3/4"LG PTFE COMPOSIT
Part # BNW444814
BDI # 17052424
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
76.302
BNW444810
Description
BNW444810 SLEEVE BEARING ; MTO 2-3/4"ID 3"OD 1-1/4"LG PTFE COMPOSIT
Part # BNW444810
BDI # 17052422
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
76.302
BPT404840
Description
BPT404840 SLEEVE BEARING ; 2-1/2"ID X 3"OD X 5"LG TEFLON COMPOSITE
Part # BPT404840
BDI # 17052015
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Bunting Teflon
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
76.302
BPT404818
Description
BPT404818 SLEEVE BEARING ; 2-1/2"ID X 3"OD X 2-1/4"LG COMPOSITE
Part # BPT404818
BDI # 17052011
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Bunting Teflon
Outside Diameter - Inch:
3.004
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
76.302