Page 1 of 3

Next

Compare
L580049-90011

COMPARE

L580049-90011

Description
L580049-90011 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE SINGLE ROW 24-36 OD

TIMKEN

Part # L580049-90011

BDI # 24322131

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 30.5
Outside Diameter - Millimeter: 774.7
Bore - Millimeter: 609.6

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 659040
Assembly Components: L580049 (1) | L580010 (1)
Basic Number: L580049
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
03BC1500GRLAB

COMPARE

03BC1500GRLAB

Description
03BC1500GRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 15"

COOPER BEARING

Part # 03BC1500GRLAB

BDI # 24715254

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.5
Length Thru Bore - Millimeter: 292
Length Thru Bore - Inch: 11.496
Other Features: Single Row | Split Roller | Extra Heavy Duty | Grease Groove

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
01B600MEX

COMPARE

01B600MEX

Description
01B600MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 600MM POR

COOPER BEARING

Part # 01B600MEX

BDI # 24714381

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 84
Other Features: Single Row | Expansion Type | Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 30.5
Length Thru Bore - Millimeter: 172
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
01B600MGR

COMPARE

01B600MGR

Description
01B600MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 600MM POR

COOPER BEARING

Part # 01B600MGR

BDI # 24714383

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 84
Other Features: Single Row | Non-Expansion Type | Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 30.5
Length Thru Bore - Millimeter: 172
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
01B2400EX

COMPARE

01B2400EX

Description
01B2400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 24" POR

COOPER BEARING

Part # 01B2400EX

BDI # 24714335

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 84.1
Other Features: Single Row | Expansion Type | Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 30.5
Length Thru Bore - Millimeter: 172
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY