L580049-90011
Description
L580049-90011 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE SINGLE ROW 24-36 OD
Part # L580049-90011
BDI # 24322131
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Outside Diameter - Millimeter:
774.7
Bore - Millimeter:
609.6
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
659040
Assembly Components:
L580049 (1) | L580010 (1)
Basic Number:
L580049
Precision Class:
Standard
01B600MEX
Description
01B600MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 600MM POR
Part # 01B600MEX
BDI # 24714381
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B600MGR
Description
01B600MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 600MM POR
Part # 01B600MGR
BDI # 24714383
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B2400EX
Description
01B2400EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 24" POR
Part # 01B2400EX
BDI # 24714335
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.1
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B2400GR
Description
01B2400GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 24" POR
Part # 01B2400GR
BDI # 24714337
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.1
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
30.5
Length Thru Bore - Millimeter:
172
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar