6307 Z C3 SL
Description
6307 Z C3 BALL BEARING W/SMART LUBE ; 35MM ID 80MM OD 21MM WIDE SGL SHIELD
Part # 6307 Z C3 SL
BDI # 21488511
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Smartlube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6208 Z C3 SL
Description
6208 Z C3 BALL BEARING W/SMART LUBE ; 40MM ID 80MM OD 18MM SGL SHIELD
Part # 6208 Z C3 SL
BDI # 21488497
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Radial | Light Duty | Smart Lube Solid Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No