NNU-49/600KMSP5

COMPARE

NNU-49/600KMSP5

Description
NNU-49/600KMSP5 CYLINDRICAL ROLLER BRG ; DOUBLE ROW

SCHEERER BEARING

Part # NNU-49/600KMSP5

BDI # 26319903

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 31.5
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU-19/600-M

COMPARE

NU-19/600-M

Description
NU-19/600-M CYLINDRICAL ROLLER BEARING ; 600MM ID 800MM OD 90MM WD

SCHEERER BEARING

Part # NU-19/600-M

BDI # 26315972

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 31.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
11604-NJF

COMPARE

11604-NJF

Description
11604-NJF CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 11604-NJF

BDI # 26337619

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 31.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP-29/600-EM

COMPARE

NUP-29/600-EM

Description
NUP-29/600-EM CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NUP-29/600-EM

BDI # 26317796

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 31.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY