F-3131-G
Description
F-3131-G THRUST TAPERED RLR BEARING ; MACHINE RACE 17IN ID 34IN OD 8.98IN WD
Part # F-3131-G
BDI # 21460138
Features
Height - Millimeter:
228.6
Bore 1 - Inch:
17
Bore 2 - Millimeter:
434.975
Height - Inch:
9
Bore 2 - Inch:
17.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
10431-RT
Description
10431-RT CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10431-RT
BDI # 26321375
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
11309-RIT
Description
11309-RIT CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 11309-RIT
BDI # 26321232
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Height - Millimeter:
139.7
Bore 1 - Inch:
24
Bore 2 - Millimeter:
609.6
Height - Inch:
5.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
152.4
Bore 1 - Inch:
22
Bore 2 - Millimeter:
558.8
Height - Inch:
6
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Other Features:
Single Row
Self Aligning:
No
Cage Material:
Brass