EW245603
Description
EW245603 THRUST WASHER ; 1-1/2 X 3-1/2 X 3/16 SAE 841
Part # EW245603
BDI # 17054493
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.532
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
0.188
Outside Diameter - Millimeter:
89.713