AAM006009010
Description
AAM006009010 SLEEVE BEARING ; 6MM ID X 9MM OD X 10MM L SAE 841 METRIC
Part # AAM006009010
BDI # 17051151
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
9.04
AAM006009006
Description
AAM006009006 SLEEVE BEARING ; 6MM ID X 9MM OD X 6MM L SAE 841 METRIC
Part # AAM006009006
BDI # 17051150
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.236
Outside Diameter - Millimeter:
9.04
FFM006009006
Description
FFM006009006 FLANGED BEARING ; NT121801 THRUST WASHER
Part # FFM006009006
BDI # 18198953
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.236
AAM006009004
Description
AAM006009004 SLEEVE BEARING ; 6MM ID X 9MM OD X 4MM L SAE 841 METRIC
Part # AAM006009004
BDI # 19050574
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
4
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.157
Outside Diameter - Millimeter:
9.04
AAM006009012
Description
AAM006009012 SLEEVE BEARING ; 6MM ID X 9MM OD X 12MM L SAE 841 METRIC
Part # AAM006009012
BDI # 17051152
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
9.04