NU 308 EM C3

COMPARE

NU 308 EM C3

Description
NU 308 EM C3 CYLINDRICAL ROLLER BEARING ; CYLINDRICAL 200-300-400

ROLLWAY BEARING

Part # NU 308 EM C3

BDI # 23987839

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU308 EG

COMPARE

NU308 EG

Description
NU308 EG CYLINDRICAL ROLLER BEARING ; 40MM IDX90MM ODX23MM W

NACHI

Part # NU308EG

BDI # 665630

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 451200
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY