5308NRC3
Description
5308NRC3 ANGULAR CONTACT BALL BEARING ; 40MM ID 90MM OD 36.5MM WD
Part # 5308NRC3
BDI # 25264681
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.799
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
39.7
Other Features:
All-Round Insert | 316 Stainless Steel Component
Inch - Metric:
Inch
Outside Diameter - Inch:
3.799
Length Thru Bore - Millimeter:
24.6
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
28
Other Features:
All-Round Supreme Bearing | Type ER | Black Finish
Inch - Metric:
Metric
Outside Diameter - Inch:
3.799
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Plain Bearing
Outer Race Width - Millimeter:
28
Other Features:
All-Round Supreme Bearing | Type ER | Black Finish
Inch - Metric:
Metric
Outside Diameter - Inch:
3.799
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw Sleeve