Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | with 2 Snap Ring Groove
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNF-5015A-DA2RSV
Description
NNF-5015A-DA2RSV CYLINDRICAL ROLLER BRG ; 75MM ID X 115MM OD X54MM W 2 SEALS
Part # NNF-5015A-DA2RSV
BDI # 205736
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446151
Number of Rows of Rollers:
Double Row