W-222

COMPARE

W-222

Description
W-222 JOURNAL ROLLER BEARING ; 4.331" BORE 7.874" OD

SCHEERER BEARING

Part # W-222

BDI # 24318137

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
W-220

COMPARE

W-220

Description
W-220 JOURNAL ROLLER BEARING ; 3.9370 ID 7.0866 OD 3.2500 WIDTH

SCHEERER BEARING

Part # W-220

BDI # 25138314

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY