CCF 1-1/2 SB
Description
CCF 1-1/2 SB LOAD RUNNER ; CROWNED OD/HEX W/SEALS
Part # 0009200900
BDI # 25968796
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 1-1/2 SB
Description
CCFH 1-1/2 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS
Part # 9205100
BDI # 25968785
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 1-1/2 SB
Description
CF 1-1/2 SB LOAD RUNNER ; HEX DRIVE W/SEALS
Part # 0009209400
BDI # 25992399
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread