CH 80 LW

COMPARE

CH 80 LW

Description
CH 80 LW CAM FOLLOWER BEARING ; HEXLUBE CROWNED SKT HD SEALED HVY STUD

RBC BEARINGS

Part # CH80LW

BDI # 794678

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Screwdriver Slot

Price Inventory : In stock
Loading Price
QTY
NYR-80

COMPARE

NYR-80

Description
NYR-80-A CAM YOKE ROLLER BEARING ; POR .75" ID X 2.5" OD X 1.5" W NEVERLUBE

CARTER MFG

Part # NYR-80

BDI # 22465368

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element: Plain Bearing

Price Inventory : Available to order
Loading Price
QTY