CCYR 2 -1/2 S

COMPARE

CCYR 2 -1/2 S

Description
CCYR 2 -1/2 S LOAD RUNNER ; YOKE/CROWNED OD W/SEALS

OSBORN LOAD RUNNERS

Part # 0009207800

BDI # 25992406

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CCFH 2-1/2 SB

COMPARE

CCFH 2-1/2 SB

Description
CCFH 2-1/2 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS

OSBORN LOAD RUNNERS

Part # 0009205800

BDI # 25992415

Features

Roller Width - Inch: 1.5
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 2-1/2

COMPARE

CF 2-1/2

Description
CF 2-1/2 LOAD RUNNER ; REG STUD/NO SEALS

OSBORN LOAD RUNNERS

Part # 0009211400

BDI # 25968955

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: High Alloy Steel Tread

Price Inventory : Available to order
Loading Price
QTY
CYR 2-1/2

COMPARE

CYR 2-1/2

Description
CYR 2-1/2 LOAD RUNNER ; YOKE/NO SEALS

OSBORN LOAD RUNNERS

Part # 0009221400

BDI # 25992049

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: High Alloy Steel Tread
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CF 2-1/2 SB

COMPARE

CF 2-1/2 SB

Description
CF 2-1/2 SB LOAD RUNNER ; HEX DRIVE W/ SEALS

OSBORN LOAD RUNNERS

Part # 9211500

BDI # 25992389

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY