MVYR-100
Description
MVYR-100 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Part # MVYR-100
BDI # 841343
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Contamination Resistant
Global Part Number GPN:
589541
NNTR55X140X70-2ZL
Description
NNTR55X140X70-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR55X140X70-2ZL
BDI # 1175808
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239807
NUKR140
Description
NUKR140 CAM FOLLOWER ; NON RETURNABLE 140MM 60MM 48MM DIA
Part # NUKR140
BDI # 1227369
Features
Roller Width - Inch:
2.244
Thread Size:
M48 X 1.5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Full Complement | Screwdriver Slot
MVCR-100
Description
MVCR-100 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE
Part # MVCR-100
BDI # 841311
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Other Features:
Contamination Resistant
Global Part Number GPN:
590552
Features
Roller Width - Inch:
1.988
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Global Part Number GPN:
239366