CIRE-6.00
Description
CIRE-6.00 CHANNEL AND I-BEAM ROLLER ; ECCENTRIC
Part # CIRE-6.00
BDI # 22969620
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
141.275
Roller Diameter - Inch:
5.562
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIR-6.00-SS
Description
CIR-6.00-SS CHANNEL AND I-BEAM ROLLER ; STAINLESS STEEL W/ CS INTERNALS
Part # CIR-6.00-SS
BDI # 22969572
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
141.275
Roller Diameter - Inch:
5.562
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CIRE-6.00-SS
Description
CIRE-6.00-SS CHANNEL AND I-BEAM ROLLER ; ECCENTRIC SS W/ CS INTS
Part # CIRE-6.00-SS
BDI # 22969622
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
141.275
Roller Diameter - Inch:
5.562
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
141.275
Roller Diameter - Inch:
5.562
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIR-6.00-R
Description
CIR-6.00-R CHANNEL AND I-BEAM ROLLER ; REGREASABLE STUD
Part # CIR-6.00-R
BDI # 22969570
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
141.275
Roller Diameter - Inch:
5.562
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material