Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Full Complement | Miniature
Global Part Number GPN:
590585
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Caged
Global Part Number GPN:
238012
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238015
CF3-17VE01
Description
CF 317 VE01 CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W CST
Part # CF317VE01
BDI # 514000
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238010
CF 3 FWBUUR
Description
CF 3 FWBUUR CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W SST
Part # CF3FWBUUR
BDI # 23282506
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Thrust Disk Type | Stainless Steel