CIRE-5.00E-SS
Description
CIRE-5.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC SS
Part # CIRE-5.00E-SS
BDI # 22969614
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
115.875
Roller Diameter - Inch:
4.562
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CIR-5.00E
Description
CIR-5.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY
Part # CIR-5.00E
BDI # 22969552
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
115.875
Roller Diameter - Inch:
4.562
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIR-5.00E-SS
Description
CIR-5.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY SS WITH C.S. INTS
Part # CIR-5.00E-SS
BDI # 22969560
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
115.875
Roller Diameter - Inch:
4.562
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CIRE-5.00E
Description
CIRE-5.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC
Part # CIRE-5.00E
BDI # 22969610
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
115.875
Roller Diameter - Inch:
4.562
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIR-5.00E-R
Description
CIR-5.00E-R CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY REGREASABLE
Part # CIR-5.00E-R
BDI # 22969558
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
115.875
Roller Diameter - Inch:
4.562
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material