VYR-5-1/2
Description
VYR-5-1/2 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Part # VYR-5-1/2
BDI # 841259
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Contamination Resistant
Global Part Number GPN:
589379
VCR-5-1/2
Description
VCR-5-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Part # VCR-5-1/2
BDI # 841238
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Other Features:
Contamination Resistant
Global Part Number GPN:
590114
VCR-5-1/2-E
Description
VCR-5-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC
Part # VCR-5-1/2-E
BDI # 841287
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Contamination Resistant
CVTR-5.50A
Description
CVTR-5.50A V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94"W CON W/R-CB TCH
Part # CVTR-5.50A
BDI # 24859886
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CVTR-5.50
Description
CVTR-5.50 V-GRVD TRACK ROLLER ASSY ; 5.5" DIAX1.25" STDX1.94"W CON W/R-CB TCH
Part # CVTR-5.50
BDI # 24859882
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material