VCR-6-1/2
Description
VCR-6-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Part # VCR-6-1/2
BDI # 841239
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Other Features:
Contamination Resistant
Global Part Number GPN:
590115
VHR-650-A
Description
VHR-650-A V-GROOVE HI-ROLLER ; 6" OD X 3" W X 1.5" STUD
Part # VHR-650-A
BDI # 22465250
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Other Features:
End Plug | Black Oxide Coating | Synthetic Seals
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTR-6.50-R
Description
VTR-6.50-R TRACK ROLLER ; V-GROOVED TYPE REGREASABLE
Part # VTR-6.50-R
BDI # 22974972
Features
Roller Width - Inch:
2.94
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTRE-6.50-SS
Description
VTRE-6.50-SS TRACK ROLLER ; V-GROOVED ECCENTRIC TYPE STAINLESS STEEL
Part # VTRE-6.50-SS
BDI # 22975032
Features
Roller Width - Inch:
2.94
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material