Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
LR50/5-2RSR
Description
LR50/5-2RSR TRACK ROLLER BRG ; NON-RETURNABLE 5MM X 17MM X 7MM DR DS
Part # LR50/5-2RSR
BDI # 1411846
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Other Features:
Lip Seal
Global Part Number GPN:
239627
LFR50/5-6-2RS-RB-HLC
Description
LFR50/5-6-2RS-RB-HLC TRACK ROLLER BRG ; NON-RETURNABLE
Part # LFR50/5-6-2RS-RB
BDI # 1411827
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Other Features:
Stainless Steel Tread | Lip Seal
Rolling Element:
Ball Bearing - Double Row
LR-50/5-2RS
Description
LR-50/5-2RS YOKE TRACK ROLLER ; ROW SEALED CROWNED OD
Part # LR-50/5-2RS
BDI # 201485
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
5
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Rolling Element:
Ball Bearing - Double Row
LFR-50/5-6-ZZ
Description
LFR-50/5-6-ZZ YOKE TRACK ROLLER ; ROW SHIELDED SHAFT GROOVE
Part # LFR-50/5-6-ZZ
BDI # 201480
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
U Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Other Features:
6MM Groove Diameter
Rolling Element:
Ball Bearing - Double Row