VLRY-10-1/2
Description
VLRY-10 1/2 LOAD RUNNER ; 3.755" BORE 10-1/2" RLR DIA
Part # 0009630000
BDI # 737407
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
266.7
Roller Diameter - Inch:
10.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239591
VTRY-10.50-CSO
Description
VTRY-10.50-CSO V-GRVD TRACK ROLLER ASSY ; 10.5" RLR DIA YOKE
Part # VTRY-10.50-CSO
BDI # 24859798
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
266.7
Roller Diameter - Inch:
10.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 760RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
VTRY-10.50
Description
VTRY-10.50 TRACK ROLLER ; V-GROOVED YOKE TYPE
Part # VTRY-10.50
BDI # 22975040
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
V Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
266.7
Roller Diameter - Inch:
10.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Global Part Number GPN:
0
VTRY-10.50-R
Description
VTRY-10.50-R TRACK ROLLER ; V-GROOVED ECCENTRIC TYPE REGREASABLE
Part # VTRY-10.50-R
BDI # 22975042
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
266.7
Roller Diameter - Inch:
10.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 760RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row