CCFH 5 S
Description
CCFH 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2501510000
BDI # 347368
Features
Roller Width - Inch:
2.75
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22646
CCF 6 S
Description
CCF 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2601110000
BDI # 347204
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20890
CCFH 3 1/2 SB
Description
CCFH 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2IN OD W/LUBRI-DISC SEAL
Part # 2341512000
BDI # 347109
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
2.75
Stud Diameter - Millimeter:
69.85
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22638
CCF 6 S ALG
Description
CCF 6 S ALG CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2601166000
BDI # 23983049
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
CFH 5 S
Description
CFH 5 S CAM FOLLOWER BEARING ; 5" RLR DIA 2-3/4" RLR WD HEX SOCKET
Part # 2500510000
BDI # 347370
Features
Roller Width - Inch:
2.75
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22645