Page 1 of 949

Next

Compare
361202 R

COMPARE

361202 R

Description
361202 R TRACK ROLLER BRG ; 40MM ROLL DIA 11MM ROLL WD 15MM BORE

SKF

Part # 361202 R

BDI # 1421493

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
305807 C-2Z

COMPARE

305807 C-2Z

Description
305807 C-2Z CAM FOLLOWER BEARING ; TRACK ROLLER 35MMX80MMX27MM

SKF

Part # 305807 C-2Z

BDI # 1419422

Features

Roller Width - Inch: 1.063
Roller Width - Millimeter: 27
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
KRV 47 PP

COMPARE

KRV 47 PP

Description
KRV 47 PP NEEDLE ROLLER BEARING

SKF

Part # KRV 47 PP

BDI # 1422925

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
MCFR 16 SX

COMPARE

MCFR 16 SX

Description
MCFR 16 SX CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1616151101

BDI # 344924

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21043

Price Inventory : In stock
Loading Price
QTY
MCFR 32 SB

COMPARE

MCFR 32 SB

Description
MCFR 32 SB CAM FOLLOWER BEARING ; 32MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1632155001

BDI # 344977

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21093

Price Inventory : In stock
Loading Price
QTY